Shop All Cable Pull Switches
Telemecanique Sensors
Emergency Cable Pull Switch, 2NO/2NC
Mfr # XY2CEDA196H7
Zoro # G000980552
original price:
$665.19
35% off
new price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 3 A @ 240 V
- Contact Form 2NO/2NC
- Reset Push Button
- Switching Ability Dual Cable
- DC Contact Rating 0.27 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CEDA196H7
- Zoro # G000980552
- UPC # 785901013235
- Country of Origin Morocco
- Category Cable Pull Switches
Dimensions
Width | 3.82 in, 4.17 in |
Depth | 5.59 in |
Length | 12.89 in, 13.21 in |
Length (Straight Wireway) | 12.89 in, 13.21 in |
Overall Width | 3.82 in |
Trigger Cable Maximum Length | 2 x 100 m |
Overall Depth | 5.59 in |
Manufacturer Warranty Length | 18 mo |
Description
Emergency Cable Pull Switch, AC Contact Rating 3 A @ 240 V, Contact Form 2NO/2NC, Push Button Reset, Cable Connection Location Left and Right, Thermal Amperage 10 A, Length 12.89 in, 13.21 in, Width 3.82 in, 4.17 in, Depth 5.59 in, Switching Ability Dual Cable, DC Contact Rating 0.27 A @ 250 V, Case Material Stainless Steel, Wiring Entry 1/2 in NPT, IP Rating IP66
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey (S1962)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE4A010H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13250)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- Telemecanique Sensors Cable Pull Switches