Shop All Pressure Sensors
Telemecanique Sensors
Electric Pressure/Vacuum Sensor, Prgrmble
Mfr # XMLR010G0T75
Zoro # G1998232
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 0 to 10V DC
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
- Max. Pressure 580.1 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G0T75
- Zoro # G1998232
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 0 to 10V DC, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 80A, 250V AC, Non-Indicating (NON-80)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal (HBL2735SW)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- Telemecanique Sensors Sensors