Shop All Pressure Sensors
Telemecanique Sensors
Electric Pressure/Vacuum Sensor, PNP
Mfr # XMLR025G1P26
Zoro # G1662197
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 362.5 psi
- Analog Output 4 to 20mA
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 1,450.3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR025G1P26
- Zoro # G1662197
- UPC # 785901289722
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Overall Height | 3.94 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 362.5 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 1,450.3 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 20 in H, 8 in D, Hinged (HSDH202008SS)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRWHI25)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- KEYENCE Pressure Sensor (AP-33A)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- Telemecanique Sensors Pressure Sensors