Shop All Pressure Sensors
Telemecanique Sensors
Electric Pressure/Vacuum Sensor, NPN
Mfr # ZMLPA2N0SH
Zoro # G1662501
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -14.5 to 6000 psi
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Power Required 24V DC
- Electrical Connection 2 Pin M12, 4 Pin M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZMLPA2N0SH
- Zoro # G1662501
- UPC # 785901852445
- Country of Origin France
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.03 in |
Overall Width | 1.61 in |
Details
Item | Electronic Pressure Sensor |
Range | -14.5 to 6000 psi |
Control Output | Dehumidification Capability |
On/Off Setting | Programmable |
Power Required | 24V DC |
Electrical Connection | 2 Pin M12, 4 Pin M12 |
Display | 4 Digit LED |
Operating Temp. Range | - 13 Degrees to 158 Degrees F |
IP Rating | IP65, IP67, IP69K |
Standards | cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508 |
Housing Material | PBT |
Voltage Rating - Maximum | 24 V DC |
Operating Temperature - Maximum | 158 Degrees F |
Series | ZMLP |
Operating Temperature - Minimum | -13 Degrees F |
Electrical Design Output | NPN |
Description
Electronic Pressure Sensor, Range -14.5 to 6000 psi, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Electrical Connection 2 Pin M12, 4 Pin M12, Display 4 Digit LED, Housing Material PBT, Operating Temp. Range - 13 Degrees to 158 Degrees F, IP Rating IP65, IP67, IP69K, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Lighting Contactor 4P 30A (8903LG40V02)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- Telemecanique Sensors Pressure Sensors