Shop All Pressure Sensors
Telemecanique Sensors
Electric Pressure/Vacuum Sensor, NPN
Mfr # XMLR025G0T26
Zoro # G1662215
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 362.5 psi
- Analog Output 4 to 20mA
- On/Off Setting Programmable
- Max. Pressure 1,450.3 psi
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR025G0T26
- Zoro # G1662215
- UPC # 785901288190
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.94 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 362.5 psi, Analog Output 4 to 20mA, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 1,450.3 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- DAYTON Circuit Breaker, NDB2-63 D10/3 Series 10A, 3 Pole, 480V AC, D Curve (5ZVF8)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- KEYENCE Pressure Sensor (AP-33A)
- Telemecanique Sensors Pressure Sensors