Shop All Pressure Sensors
Telemecanique Sensors
Electric Pressure/Vacuum Sensor, 65/67 IP
Mfr # XMLRM01G2P26
Zoro # G1662206
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to -14.5 psi
- Analog Output 4 to 20mA
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 43.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLRM01G2P26
- Zoro # G1662206
- UPC # 785901784326
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.94 in |
Overall Width | 1.61 in |
Description
Vacuum Fluid and Air Pressure Sensor, Range 0 to -14.5 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 5 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 43.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- Telemecanique Sensors Pressure Sensors