Shop All Pressure Sensors
Telemecanique Sensors
Electric Pressure Sensor, 4 to 20mA, PNP
Mfr # ZMLPA1P2SH
Zoro # G1662249
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -14.5 to 6000 psi
- Analog Output 4 to 20mA
- Control Output PNP
- On/Off Setting Programmable
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZMLPA1P2SH
- Zoro # G1662249
- UPC # 785901877547
- Country of Origin France
- Category Pressure Sensors
Dimensions
Overall Height | 3.03 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Details
Item | Electronic Pressure Sensor |
Range | -14.5 to 6000 psi |
Analog Output | 4 to 20mA |
Control Output | PNP |
On/Off Setting | Programmable |
Power Required | 24V DC |
Electrical Connection | 2 Pin M12, 4 Pin M12 |
Display | 4 Digit LED |
Operating Temp. Range | - 13 Degrees to 158 Degrees F |
IP Rating | IP65, IP67, IP69K |
Housing Material | PBT |
Standards | CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508 |
Operating Temperature - Minimum | -13 Degrees F |
Analog Output Current - Minimum | 4 mA |
Series | ZMLP |
Electrical Design Output | PNP |
Operating Temperature - Maximum | 158 Degrees F |
Analog Output Current - Maximum | 20 mA |
Voltage Rating - Maximum | 24 V DC |
Description
Electronic Pressure Sensor, Range -14.5 to 6000 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Electrical Connection 2 Pin M12, 4 Pin M12, Display 4 Digit LED, Housing Material PBT, Operating Temp. Range - 13 Degrees to 158 Degrees F, IP Rating IP65, IP67, IP69K, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, 3 Blade, Red, 30A, 1/2" (82-2133)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Neutral, Single Relay, White (LHMTS1-N-WH)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- Telemecanique Sensors Sensors