Shop All Pressure Sensors
Telemecanique Sensors
Electric Pressure Sensor, 4 to 20mA, PNP
Mfr # XMLR2D5G2P05
Zoro # G2575636
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 36.5 psi
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 174 psi
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR2D5G2P05
- Zoro # G2575636
- UPC # 03389119610216
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 36.5 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 174 psi, Standards CE, cULus, EAC, EN/IEC 61326-2-3, EU RoHS, IEC, UL Listed, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T250D4)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- Telemecanique Sensors Sensors