Shop All Level Switches
Telemecanique Sensors
DPST Open Liquid Level Switch Close on Rise 575VAC
Mfr # 9036DR31
Zoro # G2668057
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 575VAC
- Float Length 7 in
- Height 4.27 in
- Amps 10 A
- Overall Length 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9036DR31
- Zoro # G2668057
- UPC # 785901064381
- Country of Origin Mexico
- Category Level Switches
Dimensions
Float Length | 7 in |
Height | 4.27 in |
Overall Length | 7.1 in |
Float Dia. | 7 in |
Width | 2.53 in |
Conduit Size | 2 3/4 in |
Manufacturer Warranty Length | 18 mo |
Float Diameter | 7 in |
Overall Height | 4.27 in |
Overall Width | 2.53 in |
Description
Open Liquid Level Switch, 10 A Amps, Contact Form DPST-2NC, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 7, 9, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 7.1 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 4.27 in, Width 2.53 in, Max. Current 600 A, Max. Voltage 575, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical (M292)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 240V (4LE18)
- HEDLAND Flowmeter, SCFM/L/SEC 2-20/ 1-9 (H271A-020)
- BENJAMIN MOORE &-INSL-X GAL WHT AquaLock Primer (AQ0400099-01)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG31)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AW1)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG31R)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG33R)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 600VAC (9037EW9)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DW31)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (10PMUWOP)
- Telemecanique Sensors Level Switches