Shop All Level Switches
Telemecanique Sensors
DPST Liquid Level Switch Close on Rise 575VAC
Mfr # 9037EG8
Zoro # G3313475
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 575VAC
- HP @ 1 Phase - 240V 3 hp
- Body Material Steel
- Tank Connection Size 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9037EG8
- Zoro # G3313475
- UPC # 785901485438
- Country of Origin Mexico
- Category Level Switches
Dimensions
Tank Connection Size | 5-1/8 in |
Conduit Size | 1/2 in |
Height | 5.56 in |
Width | 3.43 in |
Overall Length | 3.86 in |
Overall Height | 5.56 in |
Stem Thread Size | 5 1/8 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 3.43 in |
Description
Closed Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Float Travel 2 1/16 in, NEMA Rating 1, Tank Connection Size 5-1/8 in, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 3.86 in, Height 5.56 in, Width 3.43 in, Contact Form DPST-2NC, Max. Current 600 A, Max. Voltage 575 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Body Material Steel, Float Position Below, Float Rod Angle Horizontal, Conduit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Toggle Switch (PM6E000)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8705)
- BECKETT Pump-230V Condensate (CB502UL)
- ARMSTRONG SEAL BEARING ASSY KIT SBA-MF (818404-000K)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG34R)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG30)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG32)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG35)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 575VAC (9037EG9)
- DAYTON Float Switch (118844-GIS)
- Telemecanique Sensors Level Switches