Shop All Programmable Logic Controllers
Telemecanique Sensors
Discrete IO extension module, Zelio Logic SR2 SR3, 14 IO, 12V DC
Mfr # SR3XT141JD
Zoro # G700422543
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outputs 6 relay
- Standards IEC 61000-4-6 level 3, IEC 61000-4-3, IEC 61000-4-2 level 3, IEC 61000-4-4 level 3, IEC 60068-2-27 Ea, IEC 61000-4-12, IEC 60068-2-6 Fc, IEC 61000-4-11, IEC 61000-4-5
- Response Time 10 ms from state 0 to state 1)relay output, 5 ms from state 1 to state 0)relay output
- Range of Product Zelio Logic
- Tightening Torque 0.5 N.m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SR3XT141JD
- Zoro # G700422543
- Country of Origin France
- Category Programmable Logic Controllers
Description
This Schneider Electric Zelio Logic SR3 Discrete I/O Extension Module Smart Relays uses a supply voltage of 12 volts direct current, has 14 inputs / outputs contact with screw-clamp terminals. This Discrete I/O Extension Module Smart Relays provides Zelio Logic relays with additional inputs and outputs. It has a compact form-factor, allowing installation on DIN rail. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. More I/O than SR2 model, for larger applications. The main application of this module is industry and building/service sector. This product is certified by C-Tick, GL, UL, CSA and GOST. It meets EN/IEC 60068-2-27 Ea, EN/IEC 61000-4-5, EN/IEC 61000-4-12 and EN/IEC 61000-4-4 L3 standards. Easy to use, Zelio Logic provides a real alternative solutions based on cabled logic or specific cards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- IDEAL Connector, PK25 (85-346)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- TELEMECANIQUE SENSORS Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display (SR2A101BD)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- Telemecanique Sensors Programmable Logic Controllers