Telemecanique Sensors

Discrete I/O extension module, Zelio Logic, 10 I/O, 12 V DC


product price: $96.86
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outputs 4 relay
  • Response Time 10 ms from state 0 to state 1)relay output, 5 ms from state 1 to state 0)relay output
  • Standards IEC 60068-2-27 Ea, IEC 61000-4-5, IEC 61000-4-12, IEC 61000-4-4 level 3, IEC 61000-4-2 level 3, IEC 61000-4-3, IEC 60068-2-6 Fc, IEC 61000-4-11, IEC 61000-4-6 level 3
  • Tightening Torque 0.5 N.m
  • Output Thermal Current 8 A for all 4 outputs relay output
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Schneider Electric Zelio Logic SR3 Discrete I/O Extension Module Smart Relays uses a supply voltage of 12 volts direct current, has 10 inputs / outputs contact with screw-clamp terminals. This Discrete I/O Extension Module Smart Relays provides Zelio Logic relays with additional inputs and outputs. It has a compact form-factor, allowing installation on DIN rail. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. More I/O than SR2 model, for larger applications. The main application of this module is industry and building/service sector. This product is certified by C-Tick, GL, UL, CSA and GOST. It meets EN/IEC 60068-2-27 Ea, EN/IEC 61000-4-5, EN/IEC 61000-4-12 and EN/IEC 61000-4-4 L3 standards. Easy to use, Zelio Logic provides a real alternative solutions based on cabled logic or specific cards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.