Shop All DIN Rails
Telemecanique Sensors
Din rail - steel - length 2000 mm width 75 mm height 15 mm
Mfr # AM1DL201
Zoro # G700899277
product price: $28.39
/ea
Sold in multiples of 6 for $170.34
$170.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2000 mm
- Width 75 mm
- Depth 15 mm
- Material steel coated with zinc chromate
- Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # AM1DL201
- Zoro # G700899277
- Country of Origin Italy
- Category DIN Rails
Dimensions
Length | 2000 mm |
Width | 75 mm |
Depth | 15 mm |
Details
Item | Din rail - steel - length 2000 mm width |
Material | steel coated with zinc chromate |
Thickness | 2 mm |
Accessory / Separate Part Category | mounting accessories |
Type Of Rail | omega |
Product Mounting | Omega rail |
Surface Treatment | zinc chromate |
Description
Linergy Hot Plug Distribution, DIN rail. H is 15 x W is75 x L is2000 mm. Mounting accessory. Omega Rail product mounting. GTIN is 00785901907473. Set of 6. Steel coated with zinc chromate surface treatment. Category is 22621 - IEC Panel Accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- EATON BUSSMANN End Bracket, For Mfr. No. DRL35MMHI, PK10 (BRKT-NDSCRW3)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- Telemecanique Sensors Power Distribution Blocks & Terminal Blocks