Shop All Photoelectric Sensors
Telemecanique Sensors
Diffuse Tublar Photosensor
Mfr # XUB4ANANL2
Zoro # G3124996
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Electrical Connection cable
- Diameter 18 mm
- Cable Length 2 m
- Current Consumption 35 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB4ANANL2
- Zoro # G3124996
- UPC # 785901915065
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Cable Length | 2 m |
Length | 46 mm |
Description
Diffuse Tublar Photosensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R, Screw On (A24R2412NK)
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22RX)
- Telemecanique Sensors Sensors