Shop All Photoelectric Sensors
Telemecanique Sensors
Diffuse Tublar Photo Sensor
Mfr # XUB4APANL2
Zoro # G0839548
original price:
$70.56
20% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Electrical Connection cable
- Length 60 mm
- Diameter 18 mm
- Cable Length 2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB4APANL2
- Zoro # G0839548
- UPC # 785901723202
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length | 60 mm |
Diameter | 18 mm |
Cable Length | 2 m |
Description
Diffuse Tublar Photo Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- MERSEN Semiconductor Fuse, A15QS Series, 125A, Fast-Acting, 150V AC, Bolt-On (A15QS125-4)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- Telemecanique Sensors Photoelectric Sensors