Shop All Proximity Sensors
Telemecanique Sensors
Dc Pnp Nonc 4Wire Flush Sn 20Mm M12
Mfr # XS8C4A1PCM12
Zoro # G0859839
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 40 x 40 x 117
- Proximity Sensing Method Inductive
- Measurement Range 0 to 16 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C4A1PCM12
- Zoro # G0859839
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 129 mm |
Depth | 40 mm |
Description
Dc Pnp Nonc 4Wire Flush Sn 20Mm M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 3/4In (RB100-75)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218AAMAU20)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- Telemecanique Sensors Proximity Sensors