Shop All Proximity Sensors
Telemecanique Sensors
Dc Pnp No 3Wir Nflush Sn 10Mm Conn M12
Mfr # XS912S4PAM12
Zoro # G0130110
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Measurement Range 8 to 15 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS912S4PAM12
- Zoro # G0130110
- Country of Origin Hungary
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Depth | 12 mm |
Description
Dc Pnp No 3Wir Nflush Sn 10Mm Conn M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 12 Gauge (FS-200SS AL 120.00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Purple (HS357-S50-PURPLE)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS530B1DAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAL2)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- Telemecanique Sensors Proximity Sensors