Shop All Proximity Sensors
Telemecanique Sensors
Dc Pnp No 3Wir Flush Sn 20Mm Conn M12
Mfr # XS930R1PAM12
Zoro # G0564131
original price:
$177.95
5% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 15 to 40 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS930R1PAM12
- Zoro # G0564131
- UPC # 785901324737
- Country of Origin Hungary
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Depth | 30 mm |
Description
Dc Pnp No 3Wir Flush Sn 20Mm Conn M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L60mm-brass (XS1M18MA250)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- Telemecanique Sensors Proximity Sensors