Shop All Proximity Sensors
Telemecanique Sensors
Dc Npn Nonc 4Wire Non Flush Sn 40Mm Con
Mfr # XS8C4A4NCP20
Zoro # G3153529
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 40 x 40 x 117
- Measurement Range 0 to 32 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 4-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C4A4NCP20
- Zoro # G3153529
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 117 mm |
Depth | 40 mm |
Description
Dc Npn Nonc 4Wire Non Flush Sn 40Mm Con
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV22-A2)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S500-6.3-R)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- Telemecanique Sensors Sensors