Shop All Proximity Sensors
Telemecanique Sensors
Dc Npn Nonc 4Wire Flush Sn 20Mm Conn M1
Mfr # XS8C2A1NCM12
Zoro # G3153510
product price: $65.40
/ea
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 40 x 40 x 70
- Measurement Range 0 to 16 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 4 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C2A1NCM12
- Zoro # G3153510
- UPC # 785901219156
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 70 mm |
Depth | 40 mm |
Description
Dc Npn Nonc 4Wire Flush Sn 20Mm Conn M1, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Output Circuit Type 4 Wire NPN, Output Mode NO/NC, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Plug to L6-30R 30A 250V 3-Prong Locking (L1430L630-018)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx7.5 in. W (AVK64)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 2 Wire Analog (XS9C4A2A2G13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- FESTO Proximity Sensor SMT-10M-ZS-24V-E-2, 5-L-OE (SMT-10M-ZS-24V-E-2,5-L-OE)
- Telemecanique Sensors Proximity Sensors