Shop All Proximity Sensors
Telemecanique Sensors
Dc Npn Nc 3Wire Flush Sn 15Mm Conn M12
Mfr # XS7C2A1NBM12
Zoro # G3153547
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 40 x 40 x 70
- Proximity Sensing Method Inductive
- Measurement Range 0 to 12 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7C2A1NBM12
- Zoro # G3153547
- UPC # 785901649144
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 70 mm |
Depth | 40 mm |
Description
Dc Npn Nc 3Wire Flush Sn 15Mm Conn M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1333)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-2 NC-st (XCSDMC7905)
- RITTAL Wall Spacer Bracket, NOVAL Accessory, 18-8 Stainless Steel (4000100)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XS7C4A1DPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- Telemecanique Sensors Proximity Sensors