Shop All Ultrasonic Sensors
Telemecanique Sensors
Cylindrical Ultrasonic Sensor, SS Case
Mfr # XXS30S1AM12
Zoro # G3464992
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Analogue
- Length 1.18 in
- Width 1.18 in
- Depth 4.02 in
- Electrical Connection 5 Pin M12 Male Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XXS30S1AM12
- Zoro # G3464992
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 1.18 in |
Width | 1.18 in |
Depth | 4.02 in |
Diameter | 30 mm |
Length (Straight Wireway) | 1.18 in |
Height | 30 mm |
Minimum Size Of Detected Object | cylinder diameter 1 mm 1 m |
Threaded Length | 75.75 mm |
Description
Cylindrical Ultrasonic Sensor, Case Material Stainless steel 316L, Diameter 30 mm, 4 to 20mA Output, Circuit Type Analogue, Electrical Connection 5 Pin M12 Male Connector, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 10 to 30V DC, IP Rating 65, 67, Operating Frequency 120 kHz, Standards CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAM12)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, 18mm dia. (XXS18B1AM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1CAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- Telemecanique Sensors Sensors