Shop All Ultrasonic Sensors
Telemecanique Sensors
Cylindrical Ultrasonic Sensor, 18mm dia.
Mfr # XXS18B1PM12
Zoro # G3467205
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Discrete
- Length 0.71 in
- Width 0.71 in
- Depth 2.52 in
- Power Required 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XXS18B1PM12
- Zoro # G3467205
- UPC # 785901059776
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 0.71 in |
Width | 0.71 in |
Depth | 2.52 in |
Diameter | 18 mm |
Length (Straight Wireway) | 0.71 in |
Height | 18 mm |
Threaded Length | 45 mm |
Minimum Size Of Detected Object | cylinder diameter 1 mm 600 mm |
Description
Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 18 mm, PNP Output, Circuit Type Discrete, Electrical Connection 5 Pin M12 Male Connector, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 10 to 30V DC, IP Rating 65, 67, Operating Frequency 200 kHz, Standards CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1CAQ)
- Telemecanique Sensors Sensors