Shop All Ultrasonic Sensors
Telemecanique Sensors
Cylindrical Ultrasonic Sensor, 18mm dia.
Mfr # XXS18B1AM12
Zoro # G3464028
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Analogue
- Length 0.71 in
- Width 0.71 in
- Depth 2.52 in
- Power Required 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XXS18B1AM12
- Zoro # G3464028
- UPC # 785901059882
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 0.71 in |
Width | 0.71 in |
Depth | 2.52 in |
Diameter | 18 mm |
Length (Straight Wireway) | 0.71 in |
Threaded Length | 45 mm |
Minimum Size Of Detected Object | cylinder diameter 1 mm 600 mm |
Height | 18 mm |
Description
Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 18 mm, 4 to 20mA Output, Circuit Type Analogue, Electrical Connection 5 Pin M12 Male Connector, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 10 to 30V DC, IP Rating 65, 67, Operating Frequency 200 kHz, Standards CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPLD500-4CB)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO (XX7V1A1PAM12)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT1000RP)
- Telemecanique Sensors Sensors