Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 8mm, PNP
Mfr # XS108B3PBM8
Zoro # G6168495
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS108B3PBM8
- Zoro # G6168495
- UPC # 785901835110
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 42 mm |
Proximity Sensor Diameter | 8 mm |
Length (Straight Wireway) | 42 mm |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 3 Pin M8 Connector, Output Mode NC, IP Rating 65, 67, Case Material 303 Stainless Steel, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 25-Pack (210612)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L33mm-PPS - (XS4P12PC410)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- Telemecanique Sensors Proximity Sensors