Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 8mm, NPN
Mfr # XS108B3NAM8
Zoro # G6800297
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS108B3NAM8
- Zoro # G6800297
- UPC # 785901906377
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 42 mm |
Proximity Sensor Diameter | 8 mm |
Length (Straight Wireway) | 42 mm |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 3 Pin M8 Connector, Output Mode NO, IP Rating 65, 67, Case Material 303 Stainless Steel, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T476C22-53)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS518B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- Telemecanique Sensors Proximity Sensors