Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 6mm, NPN
Mfr # XS506B1NBM8
Zoro # G6429473
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS506B1NBM8
- Zoro # G6429473
- UPC # 03389119046268
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 42 mm |
Proximity Sensor Diameter | 6 mm |
Length (Straight Wireway) | 42 mm |
Description
Cylindrical Proximity Sensor, Inductive, 6 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 3 Pin M8 Connector, Output Mode NC, IP Rating 65, 67, Case Material 303 Stainless Steel, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 0.65A (CR123H074A)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HNF362S)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218AAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC (XS112BLPBL2)
- DETECTION SYSTEMS Infrared Motion Sensor (DS151I)
- Telemecanique Sensors Proximity Sensors