Shop All Proximity Sensors
This Product is Discontinued
Telemecanique Sensors
Cylindrical Proximity Sensor, 30mm, PNP (Discontinued)
Mfr # XS530BLPBM12
Zoro # G0093029
Free Shipping & Returns
This Product is Discontinued
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS530BLPBM12
- Zoro # G0093029
- UPC # 03389119046817
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 74 mm |
Length (Straight Wireway) | 74 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 48V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 500 Hz |
Standards | CE Compliance, CSA Certified, UL Listed |
Max. Current Load | 200mA |
Description/Special Features | Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication |
IP Rating | 65, 67 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 67, Case Material Nickel Plated Brass, Length 74 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.