Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 30mm, NPN
Mfr # XS618B1NBM12
Zoro # G6793491
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 4 to 8 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS618B1NBM12
- Zoro # G6793491
- UPC # 785901921929
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 74 mm |
Length (Straight Wireway) | 74 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 67, Case Material Nickel Plated Brass, Length 74 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB2-600-EC)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- TELEMECANIQUE SENSORS Capacitive sensor-XT1-cylindrical M3 (XT230A1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- PHD 10-30V-DC PROXIMITY SWITCH (17502-2-06)
- Telemecanique Sensors Sensors