Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 12mm, PNP
Mfr # XS608B1PBM12
Zoro # G6106931
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2.5 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS608B1PBM12
- Zoro # G6106931
- UPC # 785901495659
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 62 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2.5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 67, Case Material 303 Stainless Steel, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212AANAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- Telemecanique Sensors Proximity Sensors