Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 12mm, PNP
Mfr # XS4P12PA370D
Zoro # G6987784
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P12PA370D
- Zoro # G6987784
- UPC # 785901169499
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 42 mm |
Depth | 18 mm |
Length (Straight Wireway) | 42 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 67, Case Material PPS, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1412CSWW)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- DISCO Nylon Cable Tie Assortment (8813)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs +Options (XSAV12373)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- KEYENCE 1224VDC Proximity Sensor, EV112F (EV-112F)
- Telemecanique Sensors Proximity Sensors