Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Cordset Pvc Female M12 5P 90D 5M
Mfr # XZCPV1264L5
Zoro # G0859017
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Product Certifications cULus
- Contact Resistance 5000µOhm
- Series Name general purpose
- Line Rated Current 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1264L5
- Zoro # G0859017
- UPC # 785901133483
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Cordset Pvc Female M12 5P 90D 5M |
Product Certifications | cULus |
Contact Resistance | 5000µOhm |
Series Name | general purpose |
Line Rated Current | 3A |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Status Led | without |
Accessory / Separate Part Type | pre-wired connectors |
Ambient Air Temperature For Storage | -25-80°C |
Accessory / Separate Part Category | cabling accessory |
Wire Insulation Material | PVC |
Ambient Air Temperature For Operation | -25-80°C static |
Cable Connector Fixing | screw-on |
Ip Degree Of Protection | IP67 || IP65 |
Cable Composition | 5 x 0.25 mm² |
Electrical Connection | elbowed female connector M12, 5 pins |
Collar Material | metal |
Minimum Insulating Resistance | 1 GΩ |
Description
Cordset Pvc Female M12 5P 90D 5M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH430)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A16148CH)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SLC020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- Telemecanique Sensors Sensors