Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Cordset Pvc Female M12 5P 90D 2M
Mfr # XZCPV1264L2
Zoro # G0859008
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Electrical Connection elbowed female connector M12, 5 pins
- Ambient Air Temperature For Storage -25-80°C
- Series Name general purpose
- Cable Outer Diameter 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1264L2
- Zoro # G0859008
- UPC # 785901132721
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Cordset Pvc Female M12 5P 90D 2M |
Electrical Connection | elbowed female connector M12, 5 pins |
Ambient Air Temperature For Storage | -25-80°C |
Series Name | general purpose |
Accessory / Separate Part Category | cabling accessory |
Cable Connector Fixing | screw-on |
Contact Resistance | 5000µOhm |
Line Rated Current | 3A |
Product Certifications | cULus |
Collar Material | metal |
Accessory / Separate Part Type | pre-wired connectors |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Wire Insulation Material | PVC |
Minimum Insulating Resistance | 1 GΩ |
Cable Composition | 5 x 0.25 mm² |
Ip Degree Of Protection | IP67 || IP65 |
Status Led | without |
Ambient Air Temperature For Operation | -25-80°C static |
Description
Cordset Pvc Female M12 5P 90D 2M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- GARDNER BENDER 11" L Double Lock Cable Tie PK 100 (46-210)
- TRIPP LITE UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 110/120V AC , In:120V AC (SMART1500TSU)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- Telemecanique Sensors Sensors