Shop All Sensor Accessories
Telemecanique Sensors
Cordset Pvc Female M12 3P Pnp Leds 90D 5
Mfr # XZCPV1340L5
Zoro # G0566329
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Wire Insulation Material PVC
- Accessory / Separate Part Category cabling accessory
- Accessory / Separate Part Type pre-wired connectors
- Ambient Air Temperature For Storage -25-80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1340L5
- Zoro # G0566329
- UPC # 785901949169
- Country of Origin Poland
- Category Sensor Accessories
Dimensions
Cable Length | 5 m |
Cable Outer Diameter | 4.6 mm |
Details
Item | Cordset Pvc Female M12 3P Pnp Leds 90D 5 |
Wire Insulation Material | PVC |
Accessory / Separate Part Category | cabling accessory |
Accessory / Separate Part Type | pre-wired connectors |
Ambient Air Temperature For Storage | -25-80°C |
[Ue] Rated Operational Voltage | 30 V AC || 36 V DC |
Status Led | 2 PNP LEDs |
Collar Material | metal |
Cable Connector Fixing | screw-on |
Series Name | general purpose |
Line Rated Current | 3A |
Product Certifications | cULus |
Cable Composition | 3 x 0.25 mm² |
Contact Resistance | 5000µOhm |
Electrical Connection | elbowed female connector M12, 3 pins |
Minimum Insulating Resistance | 1 GΩ |
Ambient Air Temperature For Operation | -25-80°C static |
Ip Degree Of Protection | IP65 || IP67 |
Description
Cordset Pvc Female M12 3P Pnp Leds 90D 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L8124C1003 Triple Aquastat (L8124C1003)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- EATON B-LINE Wire Rope, 1/8 In Rope Diameter, 500Ft (BKW125)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- TELEMECANIQUE SENSORS Accessory for sensor-reflector-0 21 (XUZC21)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- KEYENCE Adjustable Mounting Bracket (OP-88023)
- Telemecanique Sensors Sensor Accessories