Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Cordset, 6.56 ft., Yellow, 250VAC/300VDC
Mfr # XZCPV1865L2
Zoro # G5400945
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.56 ft.
- Number of Pins 3
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250VAC/300VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1865L2
- Zoro # G5400945
- UPC # 785901463207
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6.56 ft. |
Wire Size | 18 AWG |
Cable Outer Diameter | 5.2 mm |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CSA Certified, IEC, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 240V AC (QOB300)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- BAUMER 19-Pol 5M Cordset Cable (130371 10130371)
- Telemecanique Sensors Sensors