Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Cordset, 6.56 ft., Black, 250VAC/300VDC
Mfr # XZCP1541L2
Zoro # G6948024
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Number of Pins 4
- Jacket Color Black
- End 1 Number of Pins 4
- Max. Voltage 250VAC/300VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1541L2
- Zoro # G6948024
- UPC # 785901474494
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 18 AWG |
Cable Outer Diameter | 5.2 mm |
Description
Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 18 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 1 Pole, 120V AC (BQ1B030)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- Telemecanique Sensors Sensor Cordsets & Receptacles