Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Cordset, 30VAC/36VDC, PVC, Gray
Mfr # XZCPV1340L2
Zoro # G6226936
original price:
$17.82
4% off
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.56 ft.
- Number of Pins 3
- Jacket Color Gray
- End 1 Number of Pins 3
- Max. Voltage 30VAC/36VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1340L2
- Zoro # G6226936
- UPC # 785901948940
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6.56 ft. |
Wire Size | 22 AWG |
Cable Outer Diameter | 4.6 mm |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards cULus, NEMA Rating 6P, End 1 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBX)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- Telemecanique Sensors Sensor Cordsets & Receptacles