Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Cordset, 16.4 ft., Gray, 250VAC/300VDC
Mfr # XZCPV0941L5
Zoro # G6756802
original price:
$16.92
9% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5m
- Number of Pins 4
- Jacket Color Gray
- End 1 Number of Pins 4
- Max. Voltage 60VAC/75VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV0941L5
- Zoro # G6756802
- UPC # 785901414919
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 18 AWG |
Cable Outer Diameter | 4.6 mm |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 18 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CSA Certified, IEC, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY2)
- DAYTON Control Transformer, 75 VA, 55 °C, 12/24V AC, 120V AC (31EH94)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- Telemecanique Sensors Sensors