Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Cordset, 16.4 ft., Black, 250VAC/300VDC
Mfr # XZCRA151164D5
Zoro # G7016152
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5m
- Number of Pins 5
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 250VAC/300VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCRA151164D5
- Zoro # G7016152
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Cable Outer Diameter | 5.7 mm |
Description
Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (HBL9350)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- Telemecanique Sensors Sensor Cordsets & Receptacles