Shop All Sensor Accessories
Telemecanique Sensors
Connector Cable 300V 5M Straight 3 Pin F
Mfr # XZCP1865L5
Zoro # G0566301
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Name general purpose
- Electrical Connection straight female connector 1/2"20 UNF, 3 pins
- Status Led without
- Ambient Air Temperature For Operation -35-90°C static || -5-90°C flexing
- Contact Resistance 5000µOhm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1865L5
- Zoro # G0566301
- UPC # 785901333869
- Country of Origin Czechia
- Category Sensor Accessories
Dimensions
Cable Length | 5 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Connector Cable 300V 5M Straight 3 Pin F |
Series Name | general purpose |
Electrical Connection | straight female connector 1/2"20 UNF, 3 pins |
Status Led | without |
Ambient Air Temperature For Operation | -35-90°C static || -5-90°C flexing |
Contact Resistance | 5000µOhm |
Line Rated Current | 4A |
Minimum Insulating Resistance | 1 GΩ |
Ambient Air Temperature For Storage | -35-100°C |
Accessory / Separate Part Type | pre-wired connectors |
Cable Composition | 3 x 0.34 mm² |
Cable Connector Fixing | screw-on |
Ip Degree Of Protection | IP67 |
Wire Insulation Material | PUR |
Collar Material | metal |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Product Certifications | cULus |
Accessory / Separate Part Category | cabling accessory |
Description
Connector Cable 300V 5M Straight 3 Pin F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 25A, 250V AC, Non-Indicating (FLNR025)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- AIRPAX HALL-EFFECT 12V-DC OTHER SENSOR (70087-3040-070)
- Telemecanique Sensors Sensor Accessories