Shop All Programmable Logic Controllers
Telemecanique Sensors
Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display
Mfr # SR2A101BD
Zoro # G3574301
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clock without
- Response Time 10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
- Standards EN/IEC 61000-4-4 level 3 || EN/IEC 60068-2-27 Ea || EN/IEC 61000-4-3 || EN/IEC 61000-4-11 || EN/IEC 61000-4-12 || EN/IEC 60068-2-6 Fc || EN/IEC 61000-4-6 level 3 || EN/IEC 61000-4-5 || EN/IEC 61000-4-2 level 3
- Voltage State 1 Guaranteed >= 15 V I1 to IA and IH to IR discrete input circuit || >= 15 V IB to IG used as discrete input circuit
- Mechanical Durability 10000000 cycles relay output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SR2A101BD
- Zoro # G3574301
- Country of Origin France
- Category Programmable Logic Controllers
Description
This Zelio Logic SR2 compact smart relay / programmable controller uses a supply voltage of 24V direct current. It has 10 inputs / outputs with screw-clamp terminals and has an integrated LCD display. It has compact design, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Its simple ladder programming makes it adapted for non-specialists.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- NVENT ERICO Drive Sleeve, Grounding (EDS58)
- ALLEN BRADLEY Door Mount Bezel Drive Parts And Accessory (20-HIM-B1)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- Telemecanique Sensors Programmable Logic Controls (PLC)