Shop All Plug-In Relays
Telemecanique Sensors
Compact smart relay Zelio Logic - "disco, 24V Coil Volts, NO Relay Output
Mfr # SR2PACK2BD
Zoro # G7688728
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Contact Form - Relay NO Relay Output
- Power Consumption - Relay 6 W
- Features Local Display; Reverse Polarity Protection
- Standards IEC 61000-4-6 level 3, IEC 61000-4-3, IEC 60068-2-27 Ea, IEC 61000-4-11, IEC 61000-4-12, IEC 60068-2-6 Fc, IEC 61000-4-5, IEC 61000-4-2 level 3, IEC 61000-4-4 level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SR2PACK2BD
- Zoro # G7688728
- Country of Origin France
- Category Plug-In Relays
Description
This Schneider Electric Zelio Logic SR2 discovery pack compact smart relay / programmable controller uses a supply voltage of 24 volts direct current, has 20 inputs / outputs with screw-clamp terminals and has an integrated LCD display. This compact programmable relay discovery pack is ideal for discovering the Zelio Logic range of programmable smart relays. It has compact form-factor, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Discovery package includes one copy of Zelio Soft and one USB cable to connect the relay to your PC. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. The main application of this module is industry and building/service sector. This product is certified by C-Tick, GL, UL, CSA and GOST. It meets EN/IEC 60068-2-6 Fc and EN/IEC 61000-4-11 standards. Easy to use, Zelio Logic provides a real alternative solutions based on cabled logic or specific cards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24A)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3PC13)
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, SPDT (RSL1AB4BD)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NG13)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- Telemecanique Sensors Plug-In Relays