Shop All Safety Interlock Switches
Telemecanique Sensors
Coded magnetic switch XCSDMP-2 NC-st
Mfr # XCSDMP791L01M12
Zoro # G200899333
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 88 mm
- Width 25 mm
- Depth 13 mm
- Standards EN/ISO 12100 || UL 508 || CSA C22.2 No 14 || EN/IEC 60204-1 || EN/IEC 60947-5-1 || ISO 14119
- Size 88 x 25 x 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMP791L01M12
- Zoro # G200899333
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 88 mm |
Width | 25 mm |
Depth | 13 mm |
Size | 88 x 25 x 13 mm |
Cable Length | 0.15 m |
Description
Coded magnetic switch XCSDMP - 2 NC - st
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7311)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67 (XCSD3710N12)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- Telemecanique Sensors Switches