Shop All Safety Interlock Switches
Telemecanique Sensors
Coded magnetic switch XCSDMP-1 NC 2
Mfr # XCSDMP501L01M12
Zoro # G400422638
product price: $139.33
/ea
Free Shipping & Returns
$139.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 88 mm
- Width 25 mm
- Depth 13 mm
- Electrical Connection connector on flying lead
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMP501L01M12
- Zoro # G400422638
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 88 mm |
Width | 25 mm |
Depth | 13 mm |
Cable Length | 0.15 m |
Size | 88 x 25 x 13 mm |
Description
Coded magnetic switch XCSDMP - 1 NC + 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5163 750A ANL Fuse (5163)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- TELEMECANIQUE SENSORS Safety Interlock Switch 300Vac 10A Xcsta (XCSTA793)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- Telemecanique Sensors Switches