Shop All Safety Interlock Switches
Telemecanique Sensors
Coded magnetic switch XCSDMC-2 NC-st
Mfr # XCSDMC7905
Zoro # G600422582
product price: $95.18
/ea
Free Shipping & Returns
$95.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 51 mm
- Width 16 mm
- Depth 7 mm
- Electrical Connection pre-cabled
- Standards CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/ISO 12100 || EN/IEC 60204-1 || UL 508 || ISO 14119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMC7905
- Zoro # G600422582
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 51 mm |
Width | 16 mm |
Depth | 7 mm |
Cable Length | 5 m |
Size | 51 x 16 x 7 mm |
Description
Coded magnetic switch XCSDMC - 2 NC - st
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- FAITH Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10 (SSK1B-WH-10)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPR553)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5012)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7311)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- Telemecanique Sensors Safety Interlock Switches