Shop All Float Rods
Telemecanique Sensors
Center Hole Float/Rod Assembly, Round, 7In
Mfr # 9049A6C
Zoro # G3172696
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9038A Class, Mfr. No. 9036DG
- Includes (2) 5 ft Brass Rods, (4) Stops, 304 Stainless Steel Center-Hole Float
- Accessory Type Center Hole Float and Rod Assembly
- Compatible with Series 9036D, 9036G, 9038A
- Product Type Float Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9049A6C
- Zoro # G3172696
- UPC # 785901597063
- Country of Origin Mexico
- Category Float Rods
Details
For Use With | 9038A Class, Mfr. No. 9036DG |
Item | Float Kit |
Includes | (2) 5 ft Brass Rods, (4) Stops, 304 Stainless Steel Center-Hole Float |
Accessory Type | Center Hole Float and Rod Assembly |
Compatible with Series | 9036D, 9036G, 9038A |
Product Type | Float Kit |
Description
Float Kit, For Use With 9038A Class, Mfr. No. 9036DG, Includes (2) 5 ft Brass Rods, (4) Stops, 304 Stainless Steel Center-Hole Float
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage (95880515)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-321)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VN)
- LEGEND VALVE 1/8" T-73 AIR VENT (110-350)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 3-5/8 In (9049EF1)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6)
- TELEMECANIQUE SENSORS Float Rod, 3-1/4 In, SS (9049ER3)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 2-1/2 In (9049HF3)
- TELEMECANIQUE SENSORS Float Rod, 5-1/4 In, SS (9049ER5)
- TELEMECANIQUE SENSORS Float Rod, 1-3/4 In, SS (9049ER1)
- B & K FLOAT PLST 5"" 1/4-20THRD (109-861)
- Telemecanique Sensors Float Rods