Shop All Proximity Sensors
Telemecanique Sensors
Capactive Sensor 32 Mm 24 240 Ac No
Mfr # XT232A1FAL2
Zoro # G0130835
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical 32 mm Plain
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 24 to 240V AC; 24V DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XT232A1FAL2
- Zoro # G0130835
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Description
Capactive Sensor 32 Mm 24 240 Ac No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9)
- LEVITON Receptacle (8300-SGR)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- Telemecanique Sensors Sensors