Shop All Proximity Sensors
Telemecanique Sensors
Capactive Sensor 32 Mm 24 240 Ac Nc
Mfr # XT232A1FBL2
Zoro # G0130774
original price:
$202.29
5% off
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical 32 mm Plain
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XT232A1FBL2
- Zoro # G0130774
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Description
Capactive Sensor 32 Mm 24 240 Ac Nc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC (XS112BLPBL2)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- Telemecanique Sensors Sensors