Shop All Proximity Sensors
Telemecanique Sensors
Capacitive Sensor M18 12 24V Dc Pnp No N
Mfr # XT218A1PCM12
Zoro # G0860231
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
- Output Mode 1 NC + 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XT218A1PCM12
- Zoro # G0860231
- UPC # 785901467717
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 78 mm |
Description
Capacitive Sensor M18 12 24V Dc Pnp No N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- QUICKCABLE Pvc Solderless Butt Connector Kit (160905-001)
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NC (XS630B1PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Inductiv, Shld (XS8C4A1DPG13)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57SAL12A4)
- Telemecanique Sensors Proximity Sensors