Shop All Proximity Sensors
Telemecanique Sensors
Capacitive Sensor M18 12 24V Dc Pnp No 3
Mfr # XT218A1PAL2
Zoro # G0860225
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XT218A1PAL2
- Zoro # G0860225
- UPC # 785901579526
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 78 mm |
Description
Capacitive Sensor M18 12 24V Dc Pnp No 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 240V AC, D Curve (5SJ41058HG40)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- Telemecanique Sensors Proximity Sensors